FACOM S.360DBOX112 1/2 DBOX SOCKET SET 21 PCS
1/4” Ratchet compact flexible head 180 ° | R. 180
See technical informationReferences
Facom:S.360DBOX112
Rubix:395A5119
EAN:3148519243697
Product details : FACOM S.360DBOX112 1/2 DBOX SOCKET SET 21 PCS
1/2” sockets box 12-point metric-size | S.422AP
Contains:.
-1 x “Palm of the Hand” ratchet - S.161
- 14 x 1/2” sockets 12-point metric size - S.8-N - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 mm.
-1 x 1/2” universal joint - S.240A
-2 x 1/2” extension- L 130 mm - L 250 mm.
-Plastic box BP.112.
- Plateau - PL.422.
6 point-12 point [mm]:t
[kg]: 2.900
Contains:.
-1 x “Palm of the Hand” ratchet - S.161
- 14 x 1/2” sockets 12-point metric size - S.8-N - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 mm.
-1 x 1/2” universal joint - S.240A
-2 x 1/2” extension- L 130 mm - L 250 mm.
-Plastic box BP.112.
- Plateau - PL.422.
6 point-12 point [mm]:
[kg]: 2.900
Strengths
Detection box: safe, durable and convenient: allows instant inventory, easy tracking, storage, protection and transport.
Technical specifications
Attributes
| Number of elements | 21 |
|---|---|
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 316.25 excl. VAT
/ Each
£ 379.50 incl. VAT
- Delivery usually within ( 14 ) days


