GEDORE RED 3300057 1/2IN AND 1/4IN DRIVE SOCKET SET 94 PIECE

Socket set

See technical informationSee documents

References

Gedore Red:R46003094
Rubix:221A1396
Manufacturer :3300057
EAN:4060833000574
brand logo

Technical specifications

Number of elements94
Square drive adapter1/2;1/4 ''
See all Specifications

Documents

Product details : GEDORE RED 3300057 1/2IN AND 1/4IN DRIVE SOCKET SET 94 PIECE


Square drive according to DIN 3120, ISO 1174, with ball locking, internal square drive according to DIN 3120, ISO 1174, with ball retaining groove, 2-component reversible ratchet, reversible between clockwise/counterclockwise by lever, push-button release, fine-toothed, oval head, 2-component handle, hand-friendly force transmission, for socket inserts, square socket handle 1/4", 1-component handle with internal square, socket insert 1/4" + 1/2", 6-point, metric, short, design according to DIN 3124, ISO 2725, socket insert 1/4" + 1/2", 6-point, metric, long, design according to DIN 3124, ISO 2725, spark plug socket 1/2" with pressed-in retaining rubber, spark plug socket 1/2" with pressed-in retaining rubber and additional drive 6-hex SW 24, screwdriver insert 1/4", for internal 6-point screws, with pressed-in, phosphated pin, screwdriver insert 1/4", slotted, with pressed-in, phosphated pin, screwdriver insert 1/4" PH, with pressed-in, phosphated pin, screwdriver insert 1/4" PZ, with pressed-in, phosphated pin, screwdriver insert 1/4" TX, with pressed-in, phosphated pin, socket extension 1/4"+1/2", T-handle with sliding bar 1/4", design according to DIN 3122, ISO 3315, universal joint 1/4"+ 1/2", joint screwed, design according to DIN 3123 - C 12,5, enlargement adapter/slider 3/8" x 1/2", for driving socket and screwdriver inserts, bit adapter 1/2", with internal 4-square and internal 6-point, for all bits and tools with 5/16" external hex, bit 5/16", 6-point, slotted, PH, PZ, TX suitable for holder according to DIN ISO 1173 – D 8, hex key set 6-point, design according to DIN ISO 2936, for hand-operated screw applications, chrome-vanadium steel, matt satin chrome-plated, plastic case in GEDORE red Design, clamp-secured tools, metal hinges/closure

Technical specifications


Attributes
Number of elements94
Square drive adapter1/2;1/4 ''
Materialmatt satin chrome plated
£ 140.21 excl. VAT
/ Each
£ 168.25 incl. VAT
  • Delivery usually within ( 8 ) days