Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
STAHLWILLE 40/20/4 SCI 1/4IN DRIVE SOCKET SET 24 PIECE 96010127
STAHLWILLE 40/20/4 SCI 1/4IN DRIVE SOCKET SET 24 PIECE 96010127
Socket composition
References
stahlwille:
96010127
rubix:
208A5739
ean:
4018754249183
Technical specifications
Number of elements
24
Square drive adapter
1/4
''
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 40/20/4 SCI 1/4IN DRIVE SOCKET SET 24 PIECE 96010127
soft case with hard foam tray
24 pieces
Composition:
10 Sockets, 6-sided ref. 40: 5; 5,5; 6; 7; 8; 9; 10; 11; 12; 13 mm
2 bits BITS k 1221: size 1; 1222: size 2
3 bits BITS i 1301: 4 mm; 1302: 5 mm; 1303: 6 mm
5 BITS bits n 1414: T10; 1415: T15; 1416: T20; 1417: T25; 1419: T30
1 Ratchet ref. 415QR N
2 Extensions ref. 405QR/2 (54 mm), ref. 405QR/6 (150 mm)
1 Tool holder for Bits ref. 412
Technical specifications
Attributes
Logistics dimensions (L x W x H)
50
x
100
x
235
mm
Logistic Weight
600
g
Number of elements
24
Square drive adapter
1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
199.96
excl. VAT
/
Each
£
239.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"WERA 004048 8100SB8 SOCKET SET 3/8"" DRIVE ZYKLOP METAL SWITCH 29PC"
BRITOOL EXPERT 1/2 INCH BIT SOCKET 13 PIECE SET
FACOM SVL.J7APB 1/2 BIT SOCKET SET XZN LONG M6-M18
FACOM STM.J9APB 9PC BIT SET
FACOM R.161-5P6 1/4' SOCKET SET 6PT MM R.161B 31 PIECE
FACOM SL.DBOX1PB 1/2' STD 6 PT SOCKET SET 21PCS
FACOM S.161-5P6 1/2' SOCKET SET 6PT MM S.161B 30 PIECE
FACOM R.2BLPB 3/4IN IMPACT SOCKET SET 46 PIECES
ROEBUCK 898101 1/4 HEXAGONAL SOCKETS AND BITS SET - 26 PCS RB S
BRITOOL EXPERT DEEP IMPACT SKT FOR WHEELS
FACOM R.161-3P6 1/4' SOCKET SET 6PT MM R.161B 19PC
FACOM JL.161-2P12 3/8' SOCKET SET 12PT MM JL.161 18PC
STAHLWILLE 1/2 SOCKET SET METRIC 96031439
BRITOOL EXPERT 15 PC 3/8 INCH DEEP SOCKET SET
GEDORE 1/2-19MM DEEP SOCKET 19IMU-10