55/10/6 Socket set
Number of elements | 16 |
---|---|
Square drive adapter | 3/4 '' |
Logistics dimensions (L x W x H) | 90x245x540 mm |
---|---|
Logistic Weight | 13965 g |
Number of elements | 16 |
Square drive adapter | 3/4 '' |
Model | 55/10/6 |
Material | Sturdy Sheet Steel |
Usually arrives within 14 working days