FACOM SOCKET RACK RL.40E

Hexagon socket L. MM JEU8 RL.40E

See technical information
References
Facom:RL.40E
Rubix:80049447
EAN:3148515134906
brand logo
Technical specifications
Number of elements8
Square drive adapter1/4 ''
See all Specifications

Product details : FACOM SOCKET RACK RL.40E


Presentation on Rack CKS. 89 including 8 long series metric sockets: 3 2-4-5-5 5-6-7-8-9. Mounting racks for all supports: Toolbox compartment, kart or tooling panel compartments. Facilitates the storage of a series of sockets well in sight and at your fingertips. Number of sides 6 Weight 220g. Number of pieces: 8

Technical specifications


Attributes
Number of elements8
Square drive adapter1/4 ''
Modelrl.40e
Show UNSPSC/ECL@SS
£ 100.10 excl. VAT
/ Each
£ 120.12 incl. VAT
  • Delivery usually within ( 14 ) days