Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK BIT TORX TX 40 X 25MM
ROEBUCK BIT TORX TX 40 X 25MM
1/4" TORX profile bit
References
roebuck:
5094153
rubix:
1343633
ean:
3660338517068
Technical specifications
Imprint
Torx profile
Imprint size
T40
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK BIT TORX TX 40 X 25MM
Hex 1/4" Torx extra durable professional quality range suitable for most Torx applications.
Technical specifications
Attributes
Imprint
Torx profile
Imprint size
T40
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.55
excl. VAT
/
Each
£
4.26
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
WERA 134684 867/4Z IP BIT TORX PLUS 10IP/70 EXTRA TOUGH
WERA 319835 867/4Z BIT TX9/70 EXTRA TOUGH
ROEBUCK BIT T/PROOF TORX TX27 X 25MM
WERA 059902 855/4BDC BIT PZ2/50 DIAMOND BITORSION
FACOM PHILIPS HD 3BITS SET EP.103T
FACOM RESISTORX BIT EXR.110
WERA 134802 868/4 BIT SQUARE 3/89 EXTRA TOUGH
WERA 066287 867/1Z IP BIT TORX PLUS 27IP/25 EXTRA HARD
WERA 05003436001 SCREWDRIVER BLADE TORX TX 30
WERA 320430 867/4Z IP BIT TORX PLUS 30IP/50 EXTRA TOUGH
ROEBUCK BIT TORX TX 25 X 25MM
ROEBUCK EXTRA LONG BIT PZ1 X 152MM
WERA 066664 871/4 BIT TORQ SET 4/50 EXTRA TOUGH
WERA 059780 851/4Z BIT PH2/110 EXTRA TOUGH
GEDORE 14MM SLT SCRWDRVRBIT 880 14