WERA 059902 855/4BDC BIT PZ2/50 DIAMOND BITORSION


855/4 BDC Bit

References
wera:05059902001
rubix:2517906
ean:4013288034137
brand logo
brand logo
Technical specifications
ImprintPozidriv
Imprint sizePZ2
See all Specifications

Product details : WERA 059902 855/4BDC BIT PZ2/50 DIAMOND BITORSION


Bits for Pozidriv screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone – where kinetic energy is diverted from peak loads – and softer BiTorsion zone to prevent the bit tip from twisting under peak loads. This greatly extends the product service life.

Applications

Power tools

Technical specifications


Attributes
ImprintPozidriv
Imprint sizePZ2
Length50 mm
FinishingOther
Show UNSPSC/ECL@SS
£ 3.46 excl. VAT
/ Each
£ 4.15 incl. VAT
  • In stock: Next day delivery