WERA 134802 868/4 BIT SQUARE 3/89 EXTRA TOUGH

Square-Plus Bit

See technical informationSee documents
References
Wera:05134802001
Rubix:80113658
Manufacturer :05134802001
EAN:4013288040961
brand logo
Technical specifications
Documents

Product details : WERA 134802 868/4 BIT SQUARE 3/89 EXTRA TOUGH


Premium bits for square head socket screws. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6. 3

Strengths

•Suitable for square head socket screws
Tough for hard materials
Prevents premature breakage of the drive tip
1/4" hexagon drive (Wera connecting series 4)

Technical specifications


Attributes
Imprint size#3
Length89 mm
Show UNSPSC/ECL@SS
£ 7.34 excl. VAT
/ Each
£ 8.81 incl. VAT
  • Delivery usually within ( 5 ) days