Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
3/4DR x 1.1/4 BIHEX SOCKET
3/4DR x 1.1/4 BIHEX SOCKET
55a - Sockets AS-drive
References
stahlwille:
05410056
rubix:
4527291
ean:
4018754009381
Technical specifications
Square drive adapter
3/4
''
Length
58
mm
See all Specifications
Product details
Technical specifications
Product details : 3/4DR x 1.1/4 BIHEX SOCKET
55a - Sockets AS-drive SAE AS 954-E (test loads) ASME B 107.1 AS-drive and HPQ® high performance steel up to Dimensione 1 1/2" Chrome plated
Technical specifications
Attributes
Logistics dimensions (L x W x H)
45
x
45
x
58
mm
Logistic Weight
339
g
Square drive adapter
3/4
''
Length
58
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.26
excl. VAT
/
Each
£
26.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 984711 HEXAGON SOCKET WRENCHES 1/2 54MM
GEDORE 3/8IN TORX SOCKET TX 30 E10
GEDORE 1.1/16AF3/4DRIMPSKT K 32 1.1/16AF
MILWAUKEE 4932480455 SHOCKWAVE IMPACT DUTY SOCKET DEEP RAIL SET (9PC)
"KNIPEX 98377/16"" HEXAGON SOCKET WRENCHES 3/8 43MM"
FACOM J.10H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 10MM
BAHCO A6800DM-12 SOCKET 1/4IN AEROSPACE
"WERA 003506 8790HMA SOCKET 1/4"" DRIVE 7.0/23 ZYKLOP"
FACOM NK.1'A SOCKET NK.1A
FACOM S.25 S BI-HEX SOCKET 1/2 INCH DRIVE 25MM
ROEBUCK 880139 3/8IN DRIVE SOCKET BI-HEX10MM
ROEBUCK HEX IMPACT SOCKET DEEP 1/4 DRIVE 1/2 INCH A/F
FACOM J.15 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 15MM
BAHCO A7400DM-10 SOCKET 3/8IN AEROSPACE
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2 3/16 A/F