Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SET08AFS STANDARD IMPACT SOCKET SET 1/2 INCH DRIVE A/F 14 PIEC
ROEBUCK SET08AFS STANDARD IMPACT SOCKET SET 1/2 INCH DRIVE A/F 14 PIEC
Socket Unbranded
References
unbranded:
SET08AFS
rubix:
245194
Technical specifications
Square drive adapter
1/2
''
Product details
Technical specifications
Product details : ROEBUCK SET08AFS STANDARD IMPACT SOCKET SET 1/2 INCH DRIVE A/F 14 PIEC
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Technical specifications
Attributes
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.38
excl. VAT
/
Each
£
72.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ISS 7/7 DEEP IMP SKT 08W14L
FACOM R.8EL 1/4 INCH LONG-REACH 12P SOCKET 8MM
FACOM NK.18A 3/4 DRIVE METRIC 6-POINTS IMPACT SOCKETS 18MM
STAHLWILLE 03030023 1/2 INCH DRIVE X 23MM HEX SOCKET
BAHCO K9501M-46 POWER SOCKET 1 INCH
STAHLWILLE 03010017 1/2 INCH DRIVE X 17MM SOCKET BI-HEX
FACOM S.28H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 28MM
BAHCO K8906M-36 3/4 DEEP IMPACT SOCKET 36MM
FACOM 27MM D SOCKET 1/2 DRIVE S.27HLA
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 9MM
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 10MM
BAHCO A6800DM-14 SOCKET 1/4IN AEROSPACE
FACOM SOCKET NMB.27
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 13MM
BAHCO 7805DM-24 SOCKET 1/2