References
Facom:CL3.BA1850
Rubix:80372938
EAN:3662424022883



Product details : FACOM BATTERY CL3.BA1850 18V 5.0AH
The new 2.0Ah Li-Ion battery offers 66% more autonomy than the 3.0Ah pack.
"State of charge" LED indicator.
Rubber protection for abrasion resistance.
Compatible with 18V tools.
Weight: 700 g.
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Capacity | 5 Ah |
| Voltage | 10.8 V |
| Type | 10.8 v battery |
| Model | 10,8 v / 5,0 ah |
| Weight | 700 kg |
Show UNSPSC/ECL@SS
£ 187.18 excl. VAT
/ Each
£ 224.62 incl. VAT
- Delivery usually within ( 14 ) days
