BOSCH 1600A02149 18V 5.5AH PROCORE18V BATTERY, SUPPLIED IN CARTON
ProCORE18V 5.5Ah battery
See technical informationReferences
Bosch:1600A02149
Rubix:228A6266
EAN:4059952560076

Product details : BOSCH 1600A02149 18V 5.5AH PROCORE18V BATTERY, SUPPLIED IN CARTON
High-performance battery provides power equivalent to that of an 1800 W corded model
Strengths
- 87% more power than conventional batteries thanks to state-of-the-art cells and intelligent battery management
- Compatibility since 2008: within the same voltage category, all our batteries are compatible with all new and existing Bosch Professional handheld power tools.
- 135% longer life than standard batteries thanks to COOLPACK 2.0 technology for improved heat dissipation
Technical specifications
Attributes
| Capacity | 5.5 Ah |
|---|---|
| Voltage | 18 V |
| Type | battery |
Show UNSPSC/ECL@SS
£ 173.91 excl. VAT
/ Each
£ 208.69 incl. VAT
- Usually arrives within 14 working days
