DEWALT DCB184-XJ 18V 5AH XR LI-ION BATTERY PACK
18V XR Li-Ion 5.0Ah Battery Pack
See technical informationReferences
Dewalt:DCB184-XJ
Rubix:80139383
EAN:5035048466933





Product details : DEWALT DCB184-XJ 18V 5AH XR LI-ION BATTERY PACK
Compatible with all DEWALT XR Li-Ion 18V Tools
Excellent electrical characteristics
LED State of Charge Indicator helps manage pack charging
The new DEWALT 5.0Ah XR Li-Ion battery packs will deliver 66% more runtime than a standard 3.0Ah battery pack
Protection against overheat, overload and deep discharge conditions increases battery life
No memory effect and virtually no self-discharge for maximum productivity & less downtime
No memory effect
Lightweight design provides the user with upgraded 5Ah Power without increasing the size or weight over the 18V 3Ah battery pack
DEWALT 1 year European PT Guarantee
18V 5Ah XR Li-Ion
Strengths
18V Power for 12V NiCd/NiMH pack weight
Battery design
Backwards Compatibility
Low Self Discharge
DEWALT XR Li-Ion Battery Technology
LED State of Charge Indicator
XR Intelligent Electronics
Battery design
Applications
Less time wasted charging packs
Extended Runtime
Increased battery & tool life
Helps user identify how much charge is left
No memory effect
Improved Ergonomics
Compatibility with all 18V DEWALT Tools
Excellent electrical characteristics
Technical specifications
Attributes
| Capacity | 5 Ah |
|---|---|
| Voltage | 18 V |
| Type | li-ion battery pack |
| Model | dcb184 |
| Weight | 0.62 kg |
Show UNSPSC/ECL@SS
£ 66.57 excl. VAT
/ Each
£ 79.88 incl. VAT
- In stock: Next day delivery