References
Dewalt:DCBP518-XJ
Rubix:248A0079
EAN:5035048791875

Product details : DEWALT DCBP518-XJ 18V XR 5AH POWERSTACK BATTERY
THE NEW DIMENSION OF POWER™ now available in 5AH. Get 50% more power* enabling faster application speeds and increased productivity with over 50% more work per charge** with this battery that works with all the XR 18V tools you already own. The battery lasts twice as long*** and has an impact-resistant, overmoulded base.
Strengths
- POWERSTACK 5Ah battery, using the latest innovation in Li-ion flat cells to deliver high performance in demanding applications
- Our most powerful, efficient and longest-lasting battery in its class
- Up to 50% more power * compared to DCB184 5Ah cylindrical cell batteries
- Up to 50% more work per charge in demanding applications compared with DCB184 5Ah cylindrical cell batteries***.
- Doubled battery life ** vs DCB184 5Ah cylindrical cell batteries
- Compatible with all XR 18V tools and chargers
- Indicator with 3 LED lights showing battery charge status
- Rubber base with non-marking coating
- *vs. DEWALT DCB184 battery **Charging cycle vs. DEWALT DCB184 battery
- ***DCD805 & DCBP518 vs. DCD805 & DCB184 drilling 54mm holes in 47mm rafters
Technical specifications
Attributes
| Capacity | 5 Ah |
|---|---|
| Voltage | 18 V |
| Type | powerstack xr battery |
| Model | 18v xr |
| Weight | 0.75 kg |
Show UNSPSC/ECL@SS
£ 164.72 excl. VAT
/ Each
£ 197.66 incl. VAT
- In stock: Next day delivery