• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(695)
  • Portable power tools(905)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Accessories, consumables and spare parts P/T
  5. Accessories for portable electrical equipment
  6. Battery for portable electrical equipment
  7. DURACELL DL245 1PK

DURACELL DL245 1PK

Lithium Battery

See technical informationSee documents

References

Duracell:DL245
Rubix:253A6278
Manufacturer :DL245
brand logo
brand logo

Documents

Product details : DURACELL DL245 1PK


Technical specifications


Attributes
Typelithium battery
Show UNSPSC/ECL@SS
£ 15.51 excl. VAT
/ Each
£ 18.61 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

BOSCH 0602496012 28 PC. GBA 3.0AH (CARTON) 12V BATTERY PACKBOSCH 1600A002U5 5.0AH LI-ION BATTERYSEALEY SPB160W POWER PACK 160W AC31200MAH CAPACITY - LITHIUMMILWAUKEE 4932492651 M18 FORGE BATTERY 12.0 AHMILWAUKEE 4932471069 M18HB3 HB BATTERY XXXMAKITA 2 X BL4050F 5.0AH BATTERIES DC40RB 110V CHARGER CASEMAKITA 198000-3 7.2V BATTERYDRAPER 55898 D20 4.0AH BATTERYBOSCH 1600Z0003B 36V 2AH BATTERYMILWAUKEE 4932480165 M12 5.0AH REDLITHIUM-ION HIGH OUTPUT BATTERYMAKITA 2 X BL4040 4.0AH BATTERIES DC40RB 240V CHARGER CASEMAKITA 2 X BL4040 4.0AH BATTERIES DC40RA 110V CHARGER CASEMAKITA 1910B1-4 XGT 40V 8.0AH PSK - BL4080F X 4 DC40RB 240V MAKPAC 3CHALLENGER AA63 BATTERY 12V DC 7AHDEWALT DCB184-XJ 18V 5AH XR LI-ION BATTERY PACK
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap