SAFT 3.6V LITHIUM THIONYL CHLORIDE 1/2 AA BATTERY 1000MAH 201-9422
Primary Battery
See technical informationSee documentsReferences
Saft Batteries:LS14250
Rubix:80110753
EAN:4016138771640

Documents
Product details : SAFT 3.6V LITHIUM THIONYL CHLORIDE 1/2 AA BATTERY 1000MAH 201-9422
The bobbin construction of the LS range enables the maximum loading of active materials and the correspondingly maximum energy. With its remarkably low self-discharge, it perfectly matches long-term (from five to 20 years plus) applications featuring a few µA base currents and periodic pulses, typically in the 5-150 mA range.
Primary Lithium Battery
Applications
Utility metering, automatic meter reading, alarms and security devices, tollgate systems, memory back-up, computer real-time clocks, tracking systems, automotive electronics, professional electronics
Technical specifications
Attributes
| Capacity | 1.2 Ah |
|---|---|
| Voltage | 3.67 V |
| Type | primary battery |
| Model | ls |
Show UNSPSC/ECL@SS
£ 5.85 excl. VAT
/ Each
£ 7.02 incl. VAT
- Delivery usually within ( 2 ) days
