• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,125)
  • Portable power tools(1,595)
  • Pneumatic tools(195)
  • Miscellaneous tools(103)
  • Measuring and monitoring(2,413)
  • Special tools(3,203)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(694)
  • Portable power tools(901)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Accessories, consumables and spare parts P/T
  5. Accessories for portable electrical equipment
  6. Battery for portable electrical equipment

0602494034 15X PROCORE18V 4.0AH (CARTON) COOLPACK 2.0 18V BATTER

See technical informationSee documents

References

Bosch:0602494034
Rubix:474A0432
brand logo
brand logo

Documents

Product details :


Premium 18 V battery – 4.0 Ah. Pack of 12 for industrial customers ForEXACT ION; ANGLE EXACT ION

Strengths

0

Technical specifications


Attributes
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days

Check our products from related categories

DRAPER 81109 ALUMINUM TORCH 2 X AA BATTERIES 5210140INGERSOLL RAND BL2012 BATTERY 20V LI-ION IQV20 SERIESMILWAUKEE M18HB5 4932499042 M18 HIGH OUTPUT 5.0 AH BATTERYMAKITA 1911G5-7 XGT 40V 4.0AH PSK - BL4040F X 4 DC40RB 240V MAKPAC 3ALLENBRADL 3VOLT BATTERY AB-1756-BA1CHALLENGER AA70 BATTERY 6V DC1.2AHDEWALT DCB183-XJ RECHARGABLE 2AH LI-ION BATTERY PACK 18VROEBUCK 898406 BATTERY 3.7V750MAH FOR 887702MAKITA 4 X BL4040 4.0AH BATTERIES DC40RB 240V CHARGER CASEMAKITA 2 X BL4040 4.0AH BATTERIES DC40RB 240V CHARGER CASEDEWALT DCB1880-XJ 18V 8AH XR LI-ION BATTERY PACKMAKITA BL1021B 2AH 12V RECHARGEABLE BATTERYBOSCH 1600Z0002X 12V / 10.8V 2AH LI-ION BATTERYPROG CONTROL BATTERYMILWAUKEE 4932492533 M18 FORGE BATTERY 6.0 AH
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap