STAHLWILLE 40031011 10 X 11MM DOE SPANNER
10 series double open ended spanners, MOTOR
See technical informationSee documentsReferences
Stahlwille:40031011
Rubix:2018287
EAN:4018754017751



Documents
Product details : STAHLWILLE 40031011 10 X 11MM DOE SPANNER
DIN 3110/ISO 10102
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x26x155 mm |
|---|---|
| Logistic Weight | 40 g |
| Opening | 10x11 |
| Length | 155 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.50 excl. VAT
/ Each
£ 7.80 incl. VAT
- Usually arrives within 14 working days
