WERA 073268 JOKER WRENCH RATCHET COMBI 8MM SB

6000 Joker Ratcheting Combination Wrenches

See technical informationSee documents

References

Wera:05073268001
Rubix:2521316
EAN:4013288167309
brand logo

Technical specifications

Opening8 mm
Length144 mm
Typecombination wrench
See all Specifications

Documents

Product details : WERA 073268 JOKER WRENCH RATCHET COMBI 8MM SB


High quality, metric, combination ratchet wrench by wera. Comes with holding function, thanks to the metal plate in the jaw, which reduces the risk of dropping nuts and bolts. The replaceable metal plate in the jaw secures nuts and bolts with its extra hard teeth and reduces the danger of slipping. The integrated limit stop prevents any slipping around the bolt head and allows higher torque to be applied. The double-hex geometry makes for a positive connection with nuts or bolts and reduces the risk of slipping. A return angle of only 30° at the open end prevents any time consuming flipping of the wrench.

Strengths

Practical holding function thanks to the metal plate in the Jaw
Limit stop prevents any slipping
The double hex geometry reduces the risk of slipping
Return angle of only 30°

Applications

Hexagonal nuts or bolts

Technical specifications


Attributes
Opening8 mm
Length144 mm
Typecombination wrench
Finishingnickel/chrome
Diameter20 mm
£ 19.35 excl. VAT
/ Each
£ 23.22 incl. VAT
  • In stock: Next day delivery