References
Gedore:306 G 95
Rubix:122A2553
Manufacturer :1416588
EAN:4010886806210

Product details : GEDORE 95MMRINGSLOGSPANNR 306 G 95
Ring slogging spanner, deep offset 95 mm For very heavy-duty work To use with club hammer or pneumatic hammer for tightening or loosening Hot forged, sandblasted
Technical specifications
Attributes
| Logistic Weight | 9830 g |
|---|---|
| Opening | 95 |
| Length | 459 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 635.82 excl. VAT
/ Each
£ 762.98 incl. VAT
- Delivery usually within ( 22 ) days
