Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
14MM KNUCKLE SPANNER
14MM KNUCKLE SPANNER
Insert socket wrench knee joint 534
References
gedore:
534 14
rubix:
80018539
manufacturer :
6512490
ean:
4010886651247
Technical specifications
Opening
14
Length
218
mm
See all Specifications
Product details
Technical specifications
Product details : 14MM KNUCKLE SPANNER
Combination swivel head wrench 14 mm Slim pattern, with free moving socket wrench With hole for tommy bars 26 D and 26 RS (please order separately) GEDORE vanadium steel 31CrV3, heads polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
151
g
Opening
14
Length
218
mm
Weight
151
g
Finishing
polished
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.32
excl. VAT
/
Each
£
39.98
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 6M-10-13 OPEN END WRENCH
6335500 155-165MM HOOK SPANNERS
FACOM FLARE NUT WRE 70A.8
FACOM 12 POINT METRIC COMBINATION WRENCH 13MM - SAFETY LOCK SYSTEM
FACOM 101.10 ADJUSTABLE WR. 10 QUICK ADJUST METAL
BAHCO 9070 PC COMB.ADJUSTABLE 6IN
STAHLWILLE 2211027 CROWFOOT SOCKET 3/8 SQ. DR FLARE NUT SPLINE MJ27
BAHCO 1936M-8-9 TUBULAR HEX SOCKET WRENCH
GEDORE 10 ADJUSTABLE WRENCH 60CP-10
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 14MM
FACOM 440.17 COMBINATION WRENCH 17MM
FACOM TRX RATCH WREN E6XE8 464TX.6X8
HOOK SPANNER HINGED 60-90
BAHCO 8071 C IP ADJUSTABLE WRENCH 8IN
STAHLWILLE ADJUSTABLE HOOK SPANNER 44010002