STAHLWILLE 40033436 34 X 36MM DOE SPANNER
10 series double open ended spanners, MOTOR
See technical informationSee documentsReferences
Stahlwille:40033436
Rubix:2018317
EAN:4018754018116



Documents
Product details : STAHLWILLE 40033436 34 X 36MM DOE SPANNER
DIN 3110/ISO 10102
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x80x328 mm |
|---|---|
| Logistic Weight | 619 g |
| Opening | 34x36 |
| Length | 325 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 45.92 excl. VAT
/ Each
£ 55.10 incl. VAT
- Usually arrives within 14 working days
