References
Stahlwille:41541620
Rubix:80342777
EAN:4018754094493



Product details : STAHLWILLE 41541620 1/4 X 5/16 HEX BIT DRIVER
Reversible, with internal hex for screwdriver bits, with magnets, curved, chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x25x140 mm |
|---|---|
| Logistic Weight | 105 g |
| Opening | 1/4 x 5/16 |
| Length | 138 mm |
| Type | ratchet wrench |
| Finishing | chromed |
| Diameter | 23 mm |
Show UNSPSC/ECL@SS
£ 33.06 excl. VAT
/ Each
£ 39.67 incl. VAT
- Usually arrives within 14 working days
