FACOM 101.15G ADJUSTABLE WR. 15 QUICK ADJUST PLASTIC
101.G - Adjustable wrench, quick adjustment, bi-material handle
See technical informationReferences
Facom:101.15G
Rubix:246A8119
EAN:3662424092282



Product details : FACOM 101.15G ADJUSTABLE WR. 15 QUICK ADJUST PLASTIC
G version quick adjustment.
Time saving: easy and quick adjustment of the movable jaw on the nut thanks to the adjustment wheel.
3 steps:
- pull the wheel: the movable jaw is released instantly.
- move the movable jaw by hand to adjust to the desired size.
- if necessary, use the wheel in the traditional way to adjust very finely.
Graduation in mm on one side.
Presentation: polished chrome body. Dual material handle.
Time saving: easy and quick adjustment of the movable jaw on the nut thanks to the adjustment wheel.
3 steps:
- pull the wheel: the movable jaw is released instantly.
- move the movable jaw by hand to adjust to the desired size.
- if necessary, use the wheel in the traditional way to adjust very finely.
Graduation in mm on one side.
Presentation: polished chrome body. Dual material handle.
Strengths
2 to 3 times faster than a standard wrench.
Fine profile jaws for better accessibility.
Extra wide opening for greater versatility.
Fine profile jaws for better accessibility.
Extra wide opening for greater versatility.
Technical specifications
Attributes
| Length | 376 mm |
|---|---|
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 72.48 excl. VAT
/ Each
£ 86.98 incl. VAT
- Delivery usually within ( 14 ) days
