BAHCO 9071C ADJUSTABLE WRENCH 8IN


90 Series

References
bahco:9071C
rubix:120A4351
ean:7314150100200
brand logo
brand logo
Technical specifications
Opening27
Length208 mm
See all Specifications

Product details : BAHCO 9071C ADJUSTABLE WRENCH 8IN


Adjustable wrenches, developed according to the Scientific ERGO™ process. According to standards: ISO 6787, DIN 3117 Shape, ASME B107.8M - 1996 and BS 6333. High-alloy quality steel. Comfortable anti-slip thermoplastic handle. Scale division in mm for pre-setting and accurate measurement. The jaws do not fall out of the wrench, not even at the max. jaw opening. Jaw angle 15 for better accessibility. Left handed thread. P Series: Reversible jaws for use as pipe pliers. Chromed, precision hardened and anti-corrosion treatment.

Technical specifications


Attributes
Logistic Weight280 g
Opening27
Length208 mm
Weight272 g
FinishingChromed
Number of sides1
TypeAdjustable wrench
CompositionAlloy Steel
Show UNSPSC/ECL@SS
£ 36.66 excl. VAT
/ Each
£ 43.99 incl. VAT
  • In stock: Next day delivery