STAHLWILLE 02490036 3/8 INCH DRIVE X 5/8 AF CROW-RING
440a series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:02490036
Rubix:4527120
EAN:4018754004546



Documents
Product details : STAHLWILLE 02490036 3/8 INCH DRIVE X 5/8 AF CROW-RING
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x25x36 mm |
|---|---|
| Logistic Weight | 33 g |
| Opening | 5/8 |
| Length | 36.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 19.1 mm |
Show UNSPSC/ECL@SS
£ 61.72 excl. VAT
/ Each
£ 74.06 incl. VAT
- Usually arrives within 14 working days
