GEDORE OPEN END SPANNER 6 3/4X7/8AF

End wrench 6 (AF)-inch size

See technical information
References
Gedore:6 3/4x7/8AF
Rubix:119A6602
Manufacturer :6071340
EAN:4010886607138
brand logo
Technical specifications
Opening3/4x7/8
Length236 mm
Typeflat wrench
See all Specifications

Product details : GEDORE OPEN END SPANNER 6 3/4X7/8AF


Double open ended spanner 3/4x7/8" Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated

Technical specifications


Attributes
Logistic Weight216 g
Opening3/4x7/8
Length236 mm
Typeflat wrench
Finishingchromed
Show UNSPSC/ECL@SS
£ 17.39 excl. VAT
/ Each
£ 20.87 incl. VAT
  • Delivery usually within ( 8 ) days