References
Facom:31.22X24
Rubix:155A6590
EAN:3148518330886



Product details : FACOM SLIMLINE SPANNER 31.22X24
31 - Metric "extra fine" open-end wrenches
- "Extra fine" open-end wrenches: 30% finer than a classic open-end wrench = maximum accessibility.
- Indispensable for reduced access and locknuts.
- Heads angled at 15°.
-Metric dimensions: from 6 to 24 mm.
- Finish: Satin chrome-plated.
- "Extra fine" open-end wrenches: 30% finer than a classic open-end wrench = maximum accessibility.
- Indispensable for reduced access and locknuts.
- Heads angled at 15°.
-Metric dimensions: from 6 to 24 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 295 g |
|---|---|
| Packaged dimensions (D x W x H) | 290x50x6 mm |
| Package weight | 295 g |
| Opening | 22x24 |
| Length | 290 mm |
| Type | flat wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 32.95 excl. VAT
/ Each
£ 39.54 incl. VAT
- Delivery usually within ( 14 ) days
