Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OPEN ENDED WRENCH 34 X 36MM
BRITOOL EXPERT OPEN ENDED WRENCH 34 X 36MM
Fixed and variable opening wrench Expert
References
expert:
E113287
rubix:
2015024
ean:
3258951132876
Technical specifications
Opening
34
Length
319
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OPEN ENDED WRENCH 34 X 36MM
Technical specifications
Attributes
Opening
34
Length
319
mm
Weight
918
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.54
excl. VAT
/
Each
£
36.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT COMBINATION WRENCH 1/4 INCH
GEDORE 894 10 SINGLE OPEN ENDED SPANNER 10MM
GEDORE SPANNER 7 XL 36
GEDORE 1B-2.3/8AF 1B SERIES COMBINATION SPANNER 2.3/8 INCH A/F
WERA 073280 JOKER WRENCH RATCHET COMBI 5/16 SB
GEDORE 46X50MMFLATRINGSPANN 4 46X50
FACOM 12 POINT METRIC COMBINATION WRENCH 23MM - SAFETY LOCK SYSTEM
SCHAEFFLER LOCKNUT-HOOK-KM10-11 LOCKNUT HOOK WRENCH
STAHLWILLE 41031314 13 X 14MM DOUBLE END RING SPANNER
BAHCO 894M-13 OPEN END WRENCH
STAHLWILLE 41031214 12 X 14MM DOUBLE END RING SPANNER
GEDORE 7 UR 14 RATCHET COMBINATION SPANNER REVERSIBLE 14MM
FACOM 55A.8X9 55A OFFSET RING SPANNER METRIC 8 X 9MM
ROEBUCK RING SPANNER 11X13
FACOM O/E SPANNER 105.230