Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,380)
Mechanical Power Transmission
(110,915)
Fluid Transmission & Flow Technology
(101,369)
Tools & Metrology
(32,599)
Protection, Safety & Hygiene
(55,407)
Equipment
(10,030)
Fasteners, Adhesives & Tapes
(17,638)
Maintenance & Repairs
(5,506)
Welding
(1,013)
New Products
Hand tools
(25,113)
Portable power tools
(1,485)
Pneumatic tools
(193)
Miscellaneous tools
(117)
Measuring and monitoring
(2,418)
Special tools
(3,197)
See Tools & Metrology
Screwdrivers
(1,301)
Clamping tools
(16,683)
Pliers, vices, clamps
(2,299)
Saws, cutters, files
(2,684)
Extractors
(444)
Storage
(1,812)
Hammers, impact tools
(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MAKITA SC00000166 WRENCH
MAKITA SC00000166 WRENCH
WRENCH
See technical information
References
Makita:
SC00000166
Rubix:
301A9677
EAN:
0088381191265
Product details : MAKITA SC00000166 WRENCH
WRENCH
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
6.94
excl. VAT
/
Each
£
8.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
ELORA 06341 41X46MM RING SPANNER
ROEBUCK SS74RING SLOGGING RING SPANNER 4.5/8 A/F
STAHLWILLE 40481818 9/32 AF COMBI SPANNER 13S
FACOM 44.34X36 44 OPEN END JAW SPANNERS METRIC 34 X 36MM
ELORA 06052 5.5X7MM RING SPANNER
GEDORE RED R03100006 6 INCH ADJUSTABLE SPANNER
FACOM RING WRENCH 54A.46
GEDORE 2 A 32 SINGLE RING SPANNER 32MM 6034140
FACOM OPEN-END WREN 22.6X7
DRAPER EXPERT 54281 8MM COMBINATION WRENCH
DRAPER EXPERT 78915 STILSON PATTERN WRENCH 200MM
FACOM 17MM BOX SPANNER 92A.17
FACOM OPEN-END WREN 22.12X13
ROEBUCK EXTRA WIDE OPENING ADJUSTABLE WRENCH 8 INCH
FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 12MM