440-Metric combination wrenches
Opening | 29 |
---|---|
Length | 320 mm |
Logistic Weight | 503 g |
---|---|
Packaged dimensions (D x W x H) | 320x63x25 mm |
Package weight | 491 g |
Opening | 29 |
Length | 320 mm |
Weight | 475 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days