Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
HOOK SPANNER FIXED PIN 80-90
HOOK SPANNER FIXED PIN 80-90
Hook Spanners With Pin Nose
References
wixroyd:
95450.W0090
rubix:
225247
Technical specifications
Length
280
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HOOK SPANNER FIXED PIN 80-90
Material Special steel, hardened, Blackened. Edgewise ground.
Technical specifications
Attributes
Length
280
mm
Weight
410
g
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.34
excl. VAT
/
Each
£
70.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 1RM-19 RATCHET COMBI SPANNER
STAHLWILLE 01190008 1/4 INCH DRIVE X 8MM CROW RING SPANNER
BRITOOL EXPERT COMBINATION WRENCH 36MM
GEDORE 7 UR 17 RATCHET COMBINATION SPANNER REVERSIBLE 17MM
BAHCO 40B-32-75 ADJUSTABLE PIN SPANNER
GEDORE 6094390 6MM OFFSET OPEN SPANNER
STAHLWILLE 01200008 1/4 INCH DRIVE X 8MM CROW FOOT SPANNER
STAHLWILLE 41541620 1/4 X 5/16 HEX BIT DRIVER
ROEBUCK SLOGGING RING SPANNER 2.1/4 A/F
GEDORE 7R-10 7R COMBINATION RATCHET SPANNER 10MM
GEDORE 13MM OE9X12ENDFITING 7112-13
GEDORE 1B COMBINATION SPANNER 34MM
STAHLWILLE 43012427 24 X 27MM DOUBLE END FLEXI-JOINT SPANNER
BAHCO 1952Z-11/16 COMBINATION WRENCH
GEDORE 46MM OE FITTING 8798-46