FACOM 45.75 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 75MM


45 - single-prong wrenches

References
facom:45.75
rubix:2003396
ean:3148511054550
brand logo
brand logo
Technical specifications
Opening75
Length595 mm
See all Specifications

Product details : FACOM 45.75 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 75MM


45 - single-prong wrenches
- Single-prong wrenches: Fork is thicker for very high torques.
Examples: Public works, railways, shipyards, agriculture, oil platforms, metal construction.
- hanging hole on handle end: wrenches can be stored on a panel or hanging to prevent loss or fall.
- Fork angled at 15°.
- Metric dimensions: from 30 to 75 mm.
- Finish: burnished.

Applications

For very high torques: Public works, railways, naval, agriculture, metal constructions, etc.

Technical specifications


Attributes
Logistic Weight4175 g
Packaged dimensions (D x W x H)500x150x30 mm
Package weight4487 g
Opening75
Length595 mm
Weight3350 g
FinishingPolished
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 111.85 excl. VAT
/ Each
£ 134.22 incl. VAT
  • Usually arrives within 14 working days