GEDORE 2 30X36 DOUBLE ENDED RING SPANNER 30MM X 36MM
Double deep bent ring impact wrench 2
See technical informationReferences
Gedore:2 30x36
Rubix:80355854
Manufacturer :6019340
EAN:4010886601938

Product details : GEDORE 2 30X36 DOUBLE ENDED RING SPANNER 30MM X 36MM
Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 30x36 mm * not standardised
Technical specifications
Attributes
| Logistic Weight | 872 g |
|---|---|
| Opening | 30x36 |
| Length | 400 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 44.80 excl. VAT
/ Each
£ 53.76 incl. VAT
- Delivery usually within ( 8 ) days
