FACOM COMBINATION WRENCH 440.1P3/16SR
440.SR - ADF Combination wrenches in inches
See technical informationReferences
Facom:440.1P3/16SR
Rubix:155A5751
EAN:3148518738217



Product details : FACOM COMBINATION WRENCH 440.1P3/16SR
440.SR - ADF inch combination wrenches
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Packaged dimensions (D x W x H) | 330x60x21 mm |
| Package weight | 620 g |
| Length | 320 mm |
| Type | combination wrench |
| Finishing | copper/beryllium |
Show UNSPSC/ECL@SS
£ 281.97 excl. VAT
/ Each
£ 338.36 incl. VAT
- Delivery usually within ( 14 ) days
