GEDORE 2 27X29 27X29MM RING SPANNER 6018880


Double deep bent ring impact wrench 2

References
gedore:2 27x29
rubix:118A2064
manufacturer :6018880
ean:4010886601884
brand logo
brand logo
Technical specifications
Opening27x29
Length345 mm
See all Specifications

Product details : GEDORE 2 27X29 27X29MM RING SPANNER 6018880


Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 27x29 mm * not standardised

Technical specifications


Attributes
Logistic Weight678 g
Opening27x29
Length345 mm
FinishingChromed
TypeBox Wrench
CompositionVanadium steel 31CrV3
Show UNSPSC/ECL@SS
£ 43.01 excl. VAT
/ Each
£ 51.61 incl. VAT
  • Usually arrives within 14 working days