FACOM SHEAR PIN ROUND END 117.E1
117.E - Sets of 2 spare tenons for key 117.B
See technical informationReferences
Facom:117.E1
Rubix:1231313
EAN:3148511340202



Product details : FACOM SHEAR PIN ROUND END 117.E1
117.E - Sets of 2 spare tenons for key 117.B
- Double and round tenons, for surface-pierced nuts.
- Double and round tenons, for surface-pierced nuts.
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Packaged dimensions (D x W x H) | 26x20x10 mm |
| Package weight | 17 g |
| Length | 4 mm |
| Type | hook spanner |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.76 excl. VAT
/ Each
£ 9.31 incl. VAT
- Delivery usually within ( 14 ) days
