References
Gedore:29 19x24
Rubix:80026630
Manufacturer :1648926
EAN:4010886835029

Product details : 1648926 19 X 24MM REVERSIBLE RATCHET PODGING SPANNER
Walter Titex
Technical specifications
Attributes
| Opening | 19x24 |
|---|---|
| Length | 365 mm |
| Type | ratchet wrench |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 59.17 excl. VAT
/ Each
£ 71.00 incl. VAT
- Delivery usually within ( 8 ) days
