59TX - Right-eye TORX® profile wrenches
Opening | 14x18 |
---|---|
Length | 181 mm |
Logistic Weight | 101 g |
---|---|
Packaged dimensions (D x W x H) | 182x22x12 mm |
Package weight | 101 g |
Opening | 14x18 |
Length | 181 mm |
Weight | 65 g |
Finishing | satin/chrome |
Type | open-end wrench |
Usually arrives within 14 working days