References
Facom:119.3/8
Rubix:1231323
EAN:3148511342503

Product details : FACOM HEAVY DUTY HOOK WRENCH 119.3/8
119 - Wide-claw tenon wrenches
- For side notch nuts.
- Replaces numerous classic model wrenche, with their 11-point aperture adjustment.
- Tenon: forged and treated for extreme hardness.
- Capacity: 120 to 324 mm.
- Finish: Satin chrome-plated.
- For side notch nuts.
- Replaces numerous classic model wrenche, with their 11-point aperture adjustment.
- Tenon: forged and treated for extreme hardness.
- Capacity: 120 to 324 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 3310 g |
|---|---|
| Packaged dimensions (D x W x H) | 680x290x25 mm |
| Package weight | 3342 g |
| Opening | 120-224 |
| Length | 610 mm |
| Type | hook spanner |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 318.58 excl. VAT
/ Each
£ 382.30 incl. VAT
- Delivery usually within ( 14 ) days
