References
Bahco:27M-16-17
Rubix:401A4846
EAN:7314150180561

Product details : BAHCO 27M-16-17 TUBULAR BOX SPANNER 16-17 MM
6-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: UNE 16586
SB: retail pack on a plastic info card
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: UNE 16586
SB: retail pack on a plastic info card
Strengths
Metric Double Head Socket Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Opening | 16x17 |
| Length | 153 mm |
| Type | t-handle wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 21.73 excl. VAT
/ Each
£ 26.08 incl. VAT
- Delivery usually within ( 14 ) days
