References
Draper:36005
Rubix:154A7072
Manufacturer :36005
Product details : DRAPER 36005 WHEEL NUT WRENCH
Heavy duty forged four way wheel nut wrench 17 x 19 x 21 x 22mm. Enamelled finish for corrosion protection. Arm length: 380mm.
Technical specifications
Attributes
| Opening | 17 x 19 x 21 x 22 mm |
|---|---|
| Length | 380 mm |
| Type | cross wrench |
Show UNSPSC/ECL@SS
£ 13.03 excl. VAT
/ Each
£ 15.64 incl. VAT
- Delivery usually within ( 7 ) days

