"ROEBUCK 03100 12PC 1/2"" DRIVE SOCKET SET"
12-piece insulated sockets and accessories set
See technical informationSee documentsReferences
Roebuck:3974878
Rubix:2016481
EAN:3660338395253
Documents
Product details : "ROEBUCK 03100 12PC 1/2"" DRIVE SOCKET SET"
Standard :IEC 60900, Cat. C, VDE/GS
High quality, injection moulded with Nylon 11 for optimum protection.Contents:- 6 insulated sockets 1/2” (mm): 8; 10; 13; 17; 19; 20- 4 insulated sockets 1/2” (inch): 3/8; 1/2; 3/4; 7/8- 1 reversible ratchet- 1 125 mm extension
High quality, injection moulded with Nylon 11 for optimum protection.Contents:- 6 insulated sockets 1/2” (mm): 8; 10; 13; 17; 19; 20- 4 insulated sockets 1/2” (inch): 3/8; 1/2; 3/4; 7/8- 1 reversible ratchet- 1 125 mm extension
Technical specifications
Attributes
| Number of elements | 12 |
|---|---|
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 468.70 excl. VAT
/ Each
£ 562.44 incl. VAT
- Usually arrives within 14 working days

