EXPERT E034837 1/2IN DRIVE 10 PIECE METRIC SOCKET SET 9 - 19MM ON RAI
Rack of 10 ½" metric sockets
See technical informationReferences
Expert:E034837
Rubix:80988161
EAN:3258950348377
Product details : EXPERT E034837 1/2IN DRIVE 10 PIECE METRIC SOCKET SET 9 - 19MM ON RAI
- ½" hex sockets: 9 - 10 - 11 - 12 - 13 - 14 - 15 - 17 - 18 - 19 mm.
- Supplied on a metal rack.
characteristics:
EAN: 3258950348377
Pack: 1
Presentation: Full Polish
Qty: 10
Qty: 10
Square ["]: ¼"
[Kg]: 0.715
- Supplied on a metal rack.
characteristics:
EAN: 3258950348377
Pack: 1
Presentation: Full Polish
Qty: 10
Qty: 10
Square ["]: ¼"
[Kg]: 0.715
Technical specifications
Attributes
| Number of elements | 10 |
|---|---|
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 28.23 excl. VAT
/ Each
£ 33.88 incl. VAT
- Delivery usually within ( 14 ) days
