GEDORE R45603172 172PC 1/4 & 3/8 & 1/2 INCH SQ DRIVE SOCKET SET
172-Piece Socket set
See technical informationReferences
Gedore Red:R45603172
Rubix:45038231
Manufacturer :3300058
EAN:4060833000581


Technical specifications
| Number of elements | 172 |
|---|---|
| Square drive adapter | 1/2, 3/8, 1/4 '' |
Product details : GEDORE R45603172 172PC 1/4 & 3/8 & 1/2 INCH SQ DRIVE SOCKET SET
Contents 1//2":Sockets hex 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32 mm
Sockets hex 16, 17, 18, 19, 22 mm - 77 mm long
TX E20 E24
Spark plug socket 16, 21 mm
Lever change ratchet, fine-toothed, 72 teeth
Extension 125 250 mm
Universal joint
T-handle = Adaptor + Extension
Adaptor 3//8“ x 1//2“
Adaptor 1//2" x 5//16"
Contents 3//8":
Sockets hex 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
Sockets hex 10, 11, 12, 13, 14, 15 mm - 63 mm long
TX E10 E11 E12 E14 E16 E18
Spark plug socket 18 mm
Lever change ratchet, fine-toothed, 72 teeth
Extension 150 mm
Universal joint
Adaptor 3//8" x 5//16"
Contents 1//4":
Sockets hex 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
Sockets hex 4, 5, 6, 7, 8, 9, 10 mm - 50 mm long
TX E4 E5 E6 E7 E8
Sockets in-hex 3, 4, 5, 6
Sockets slotted 4, 5.5, 6.5, 7
Sockets cross-head PH 0 1 2
Sockets cross-head PZ 0 1 2
Sockets TX T8 T9 T10 T15 T20 T25 T27 T30
Sockets TX with hole TXB8 TXB9 TXB10 TXB15 TXB20 TXB25 TXB27 TXB30
Lever change ratchet, fine-toothed, 72 teeth
Extension 50 100 mm
T-handle
Universal joint
Driving handle 150 mm
Adaptor 1//4" x 1//4"
Contents 5//16" Bits, 30 mm long:
in-hex 7, 8, 10, 12, 14
slotted 8, 10, 12
cross-head PH 3, 4
cross-head PZ 3, 4
TX T40 T45 T50 T55 T60 T70
TX with hole TXB40 TXB45 TXB50 TXB55 TXB60 TXB70
Contents 1//4" Bits, 25 mm long:
TX T5 T6 T7
TX with hole TXB7
TX plus security TXS10 TXS15 TXS20 TXS25 TXS27 TXS30 TXS40 TXS45
multipoint XZN M5 M6 M8
RIBE® M5 M6 M7 M8 M9
Hexagon Allen key 1.5, 2, 2.5, 3, 4, 5, 6
Dimensions: L 452 x W 340 x D 86 mm
RIBE® = reg. of Richard Bergner GmbH & Co. KG, Schwabach, Germany
Sockets hex 16, 17, 18, 19, 22 mm - 77 mm long
TX E20 E24
Spark plug socket 16, 21 mm
Lever change ratchet, fine-toothed, 72 teeth
Extension 125 250 mm
Universal joint
T-handle = Adaptor + Extension
Adaptor 3//8“ x 1//2“
Adaptor 1//2" x 5//16"
Contents 3//8":
Sockets hex 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
Sockets hex 10, 11, 12, 13, 14, 15 mm - 63 mm long
TX E10 E11 E12 E14 E16 E18
Spark plug socket 18 mm
Lever change ratchet, fine-toothed, 72 teeth
Extension 150 mm
Universal joint
Adaptor 3//8" x 5//16"
Contents 1//4":
Sockets hex 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
Sockets hex 4, 5, 6, 7, 8, 9, 10 mm - 50 mm long
TX E4 E5 E6 E7 E8
Sockets in-hex 3, 4, 5, 6
Sockets slotted 4, 5.5, 6.5, 7
Sockets cross-head PH 0 1 2
Sockets cross-head PZ 0 1 2
Sockets TX T8 T9 T10 T15 T20 T25 T27 T30
Sockets TX with hole TXB8 TXB9 TXB10 TXB15 TXB20 TXB25 TXB27 TXB30
Lever change ratchet, fine-toothed, 72 teeth
Extension 50 100 mm
T-handle
Universal joint
Driving handle 150 mm
Adaptor 1//4" x 1//4"
Contents 5//16" Bits, 30 mm long:
in-hex 7, 8, 10, 12, 14
slotted 8, 10, 12
cross-head PH 3, 4
cross-head PZ 3, 4
TX T40 T45 T50 T55 T60 T70
TX with hole TXB40 TXB45 TXB50 TXB55 TXB60 TXB70
Contents 1//4" Bits, 25 mm long:
TX T5 T6 T7
TX with hole TXB7
TX plus security TXS10 TXS15 TXS20 TXS25 TXS27 TXS30 TXS40 TXS45
multipoint XZN M5 M6 M8
RIBE® M5 M6 M7 M8 M9
Hexagon Allen key 1.5, 2, 2.5, 3, 4, 5, 6
Dimensions: L 452 x W 340 x D 86 mm
RIBE® = reg. of Richard Bergner GmbH & Co. KG, Schwabach, Germany
Technical specifications
Attributes
| Number of elements | 172 |
|---|---|
| Square drive adapter | 1/2, 3/8, 1/4 '' |
| Material | chrome-vanadium steel, matt satin chrome-plated |
Show UNSPSC/ECL@SS
£ 127.47 excl. VAT
/ Each
£ 152.96 incl. VAT
- In stock: Next day delivery