"FACOM J.161-3P6 3/8"" DEEP SOCKET SET 6PT 20PC"
⅜"hex socket set, from 8 to 22 mm
See technical informationReferences
Facom:J.161-3P6
Rubix:243A6336
EAN:3662424074080




Product details : "FACOM J.161-3P6 3/8"" DEEP SOCKET SET 6PT 20PC"
Contains:
- 1 x ⅜" "palm" pawl - J.161B
- 15 x ⅜" hex metric socket - J.7H -8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 mm
- 1 x ⅜" universal joint
- 2 x ⅜" extensions - L 125 mm - L 250 mm
- 1 x ⅜" sliding handle - J.120A
- Empty case - BP.MBOXM
- Panel: PL.M15
- 1 x ⅜" "palm" pawl - J.161B
- 15 x ⅜" hex metric socket - J.7H -8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 mm
- 1 x ⅜" universal joint
- 2 x ⅜" extensions - L 125 mm - L 250 mm
- 1 x ⅜" sliding handle - J.120A
- Empty case - BP.MBOXM
- Panel: PL.M15
Technical specifications
Attributes
| Number of elements | 22 |
|---|---|
| Square drive adapter | 3/8 '' |
| Model | j.161-3p6 |
| Material | chromed |
Show UNSPSC/ECL@SS
£ 259.90 excl. VAT
/ Each
£ 311.88 incl. VAT
- Delivery usually within ( 14 ) days
