"FACOM S.404AE 1/2"" SOCKET SET DEEP 12PMM 16PC"

½" 12-piece Metric socket set - 16 pcs - S.404AE

See technical information

References

Facom:S.404AE
Rubix:262A3367
EAN:3662424067747
FACOM S.404E

Technical specifications

Number of elements18
Square drive adapter1/2 ''
See all Specifications

Product details : "FACOM S.404AE 1/2"" SOCKET SET DEEP 12PMM 16PC"


Contains:
- 16 x ½" long 12-point metric sockets: S.HLA - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 26 - 27 - 30 - 32 mm
- Delivered with a sheet of stickers to customize your box.
- Empty case: BP.MBOXL.
- Thermoformed tray L (420 x 188 mm): PL.L09.
Weight: 4,620 kg.

Technical specifications


Attributes
Number of elements18
Square drive adapter1/2 ''
Models.404ae
£ 358.65 excl. VAT
/ Each
£ 430.38 incl. VAT
  • Delivery usually within ( 14 ) days