Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
"FACOM S.405AE 1/2"" DEEP SOCKET SET 6PT 16PC"
"FACOM S.405AE 1/2"" DEEP SOCKET SET 6PT 16PC"
½" long hex metric socket set - 16 pcs - S.405AE
References
facom:
S.405AE
rubix:
243A6338
ean:
3662424067730
Technical specifications
Number of elements
18
Square drive adapter
1/2
''
See all Specifications
Product details
Technical specifications
Product details : "FACOM S.405AE 1/2"" DEEP SOCKET SET 6PT 16PC"
Contains:
- 16 ½" long hex socket: S.HLA - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 26 - 27 - 30 - 32 mm
- Delivered with a sheet of stickers to customize your box.
- Empty case: BP.MBOXL.
- Thermoformed tray L (420 x 188 mm): PL.L09.
Weight: 4,620 kg.
Technical specifications
Attributes
Number of elements
18
Square drive adapter
1/2
''
Model
S.405AE
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
389.27
excl. VAT
/
Each
£
467.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM NS.405B 1/2 IN IMPACT SOCKET SET 6P DEEP 10-24MM
FACOM NSS.J12PB STUBBY SOCKET 12PC SET
FACOM S.360DBOX1 1/2 IN. SOCKET SET 21 PIECES DBOX TWIST HANDLE RATCHE
FACOM SOCKETS + ACCESORIES RL.41E
"WERA 004076 8100SC6 SOCKET SET 1/2"" DRIVE METRIC ZYKLOP SPEED 28PC"
GEDORE E09 1/2DR SOCKET TX 19 E-09
FACOM SOCKET SET R.161-6P6HX
FACOM BI-HEX DETECTION BOX SOCKETS 3/8 IN SQ DR 12 POINT 18 PCE SET
FACOM SL.DBOX501 1/2 12PCE SOCKET SET + LOCKING RAIL
FACOM JL.DBOX501 3/8 STD FOAM MODULE 12 PIECE
ROEBUCK SOCKET 1/2 INCH SQUARE DRIVE METRIC 27 PIECE SET
GEDORE 1500CT1-30 FOAM MODULE WITH TOOLS
FACOM J.161-3P12 MBOX L3J.161B12-POINTS
FACOM 1/4 SOCKET SET HEX 6P MM 11PC RXPICOPB
ROEBUCK 03100 1000V INSULATED 1/2IN DRIVE 12 PIECE SOCKET SET