Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
FACOM S.360-3P6 1/2' SOCKET SET 6PT MM S.360 23 PIECE
FACOM S.360-3P6 1/2' SOCKET SET 6PT MM S.360 23 PIECE
Socket set 1/2" hexagonal metric- 23 pieces - SL.171-3P12
References
facom:
S.360-3P6
rubix:
217A4453
ean:
3662424066733
Technical specifications
Number of elements
25
Square drive adapter
1/2
''
Product details
Technical specifications
Product details : FACOM S.360-3P6 1/2' SOCKET SET 6PT MM S.360 23 PIECE
Contains:
- 1 x 1/2" rapid ratchet with rotating handle: S.360
- 19 x 1/2" 6-sided metric sockets: S.H 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 30 - 32 mm
- 2 x 1/2" extensions: L 130 mm (S.210) - L 250 mm (S.215)
- 1 x 1/2" universal joint : S.240A
- Supplied with a pictogram sheet to personalize your box
- Empty box: BP.MBOXM
- M thermoformed tray (309 x 188 mm): PL.M01.
Weight: 3.770 kg.
Technical specifications
Attributes
Number of elements
25
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
334.37
excl. VAT
/
Each
£
401.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 96030140 1/2 INCH SOCKET SET METRIC AND A/F MIX
FACOM NHX.14B 14-PIECE 1/2 DRIVE IMPACT BIT SET
ISS SET12ACC ACCESSORY DRIVE 3/4 SET
ISS SETADAPT8 IMPERIAL ADAPTOR SET
GEDORE 32 FMZ 6280930 3/4 SOCKET SET
FACOM SOCKET SET 1/4 INCH WITH R.360 RATCHET R.360NANOPB
FACOM 10PC1/4SD A/SPA S/RAL 5.5-14MM
FACOM R2NANO MICRO SOCKET AND SCREWDRIVER 1/4 INCH DRIVE
FACOM SL.161-3P6 1/2' SOCKET SET 6PT MM SL.161 23PC
GEDORE HEX HEAD SCREWDRIVER SOCKET MPIN30LKM 10 PIECE SET
FACOM 1/4 SOCKET SET HEX 6P MM 11PC RXPICOPB
STAHLWILLE 1/2 SOCKET SET METRIC 96031439
FACOM NSS.J12PB STUBBY SOCKET 12PC SET
ROEBUCK 1/4 INCH DRIVE 26PC SOCKET SET
GEDORE SOCKET SET D19 KMU-20 1/2 DR