"WERA 004021 8100SA11 SOCKET SET 1/4"" DRIVE ZYKLOP METAL SWITCH 28PC"


Zyklop Speed Ratchet Set

References
wera:05004021001
rubix:2576706
ean:4013288173850
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
See all Specifications

Product details : "WERA 004021 8100SA11 SOCKET SET 1/4"" DRIVE ZYKLOP METAL SWITCH 28PC"


Incredibly compact set arrangement with many tools in a minimum of space. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. "take it easy" tool finder with colour coding according to sizes.

Strengths

Extremely slim ratchet with long over
Return angle of only 5°
Convenient direction change thanks to switchover lever

Technical specifications


Attributes
Square drive adapter1/4 ''
Model8100 SA
Show UNSPSC/ECL@SS
£ 94.68 excl. VAT
/ Each
£ 113.62 incl. VAT
  • Usually arrives within 14 working days